
ORANGE COLLAPSIBLE CONE, 4PK
Mfr # 17714-4-18
Zoro # G316342129
product price: $109.99
/pk 4, $27.50/ea
Free Shipping & Returns
Key Features
Color
Orange
Length
8 in
Features
Includes Silver band for high visibility
Base Color
Black
Legend
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17714-4-18
Zoro #
G316342129
UPC #
764083771423
Country of Origin
China
Dimensions
Length
8 in
Width
12 in
Height
11 in
Overall Height
18 in height of cone
Details
Item
Traffic Cone
Color
Orange
Features
Includes Silver band for high visibility
Base Color
Black
Legend
Blank
Number of Reflective Stripes
1
Includes Reflective Striping
Yes
Material
Nylon
Includes
4 Collapsible Cones
Reflective Grade
Engineer
Description
18''ORANGE COLLAPSIBLE CONE 4PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.