
Portable Retractable Traffic Cone Bar, ABS plastic, 51 Inch Height, 2 inch Length, 5 pounds
Mfr # 17727
Zoro # G2873514
product price:Â $30.69
/eaKey Features
Color
Yellow/Black
Material
ABS plastic
Height
51 Inch
Weight
5 pounds
Length
2 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17727
Zoro #
G2873514
UPC #
-
Country of Origin
United States
Dimensions
Height
51 Inch
Length
2 inch
Width
4 Inch
Overall Depth
2 inch
Details
Item
Portable Retractable Traffic Cone Bar
Color
Yellow/Black
Material
ABS plastic
Weight
5 pounds
Application
Used in combination with our traffic cones, to form an instant barrier
Features
EG grade reflective sheeting
For Use With
Creates a instant barrier
Description
Portable Retractable Traffic Cone Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.