Shop MUTUAL INDUSTRIES
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WF200 Polyethylene Woven Geotextile Fabr, Woven Fabric, 150 inch Height, 16 Inch Length, 175 pounds
- Mfr # 200-125-432
- Zoro # G2876883
product price:Â
$
427.99
/ea
Key Features
Color
Black
Material
Woven Fabric
Height
150 inch
Weight
175 pounds
Length
16 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200-125-432
- Zoro #
- G2876883
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- WF200 Polyethylene Woven Geotextile Fabr
- Color
- Black
- Material
- Woven Fabric
- Weight
- 175 pounds
- For Use With
- To be used as a woven fabric that includes stabalizers and inhibitors to prevent erosion
- Application
- Used under Rip rap, gabions or precast block. Also to hold soil in place
- Features
- 205 tensile strength
Dimensions
- Height
- 150 inch
- Length
- 16 Inch
- Width
- 16 Inch
- Overall Depth
- 16 Inch
Description
WF200 Polyethylene Woven Geotextile Fabr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.