Zoro Homepage

REPULPABLE TAPE 3in YELLOW/BLACK Stripe, 20PK

  • Mfr # 17771-4191-3000

  • Zoro # G816345606


product price: $293.99
/pk 20, $14.70/ea
Free Shipping & Returns

Key Features

Legend
No Legend
Pattern
Striped
Includes
20 Rolls of Tape
Length
45 yd.
Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17771-4191-3000
Zoro #
G816345606
UPC #
764083713171
Country of Origin
United States

Dimensions

Width
3 in
Length
45 yd.

Details

Legend
No Legend
Item
Repulpable Tape
Pattern
Striped
Includes
20 Rolls of Tape
Material
Cotton
Color
Yellow/Black

Description

Repulpable Tape, YELLOW/BLACK STRIPE 3'' x 40 YDS Pack of 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.