Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mutual Industries Repulpable Tape Cotton Yellow, 3" W x 45 yd. L 17771-45-3000

Repulpable Tape Cotton Yellow, 3" W x 45 yd. L (Discontinued)

  • Mfr # 17771-45-3000
  • Zoro # G2875124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17771-45-3000
Zoro #
G2875124
UPC #
-
Country of Origin
United States

Dimensions

Width
3"
Length
45 yd.

Details

Item
Repulpable Tape
Color
Yellow
Material
Cotton
Legend
Caution Men Overhead

Description

Repulpable Tape, In.Caution Men Working Ov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.