Zoro Homepage

Shock Absorbing Lanyard with 2 Locking S, 2 inch, Yellow

  • Mfr # 50075

  • Zoro # G2875370


product price: $57.19
/ea

Key Features

Length
2 inch
Color
Yellow
Material
Plastic
Features
Includes 2 locking snap hooks
Height
8 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50075
Zoro #
G2875370
UPC #
-
Country of Origin
United States

Dimensions

Length
2 inch
Height
8 inch
Depth
2 inch
Width
5 inch

Details

Item
Shock Absorbing Lanyard with 2 Locking S
Color
Yellow
Material
Plastic
Features
Includes 2 locking snap hooks
For Use With
Reliable and Safe fall arrest system
Application
To be attached to a person to prevent from falling
Fabric Weight
3 Pounds

Description

Shock Absorbing Lanyard with 2 Locking S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.