Shop MUTUAL INDUSTRIES
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sngl Net Excelsior Blanket, 101-1/4 ft. L, ASPEN/ wood, 196 Inch Height, 11 Inch Length, 100 Pounds
- Mfr # 17687-16-101
- Zoro # G2875580
product price:Â
$
193.99
/ea
Key Features
Color
YELLOW
Material
ASPEN/ wood
Height
196 Inch
Weight
100 Pounds
Length
11 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17687-16-101
- Zoro #
- G2875580
- UPC #
- -
- Country of Origin
- United States
- Item
- Sngl Net Excelsior Blanket,101-1/4 ft. L
- Color
- YELLOW
- Material
- ASPEN/ wood
- Weight
- 100 Pounds
- Application
- To be placed on the ground to promote ideal growing conditions for grass seed while protecting topsoil from wind and water erosion
- For Use With
- Used for slopes 2:1 or less and areas of light to moderate rainfall & runoff
- Features
- Made up of 100% rocky mtn Aspen
- Type
- Single NET
- Product Type
- Sngl Net Excelsior Blanket,101-1/4 ft. L
Dimensions
- Height
- 196 Inch
- Length
- 11 Inch
- Width
- 11 Inch
- Size
- 16' x 101-1/4'
- Overall Depth
- 11 Inch
Description
Sngl Net Excelsior Blanket,101-1/4 ft. L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.