
Stake Whisker Markers, 6", Orange, Plastic, 7 Inch Length, 9 Inch Width, 8 Inch Height, ORANGE (Discontinued)
- Mfr # 15900-45
- Zoro # G2875921
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15900-45
Zoro #
G2875921
UPC #
-
Country of Origin
United States
Dimensions
Length
7 Inch
Width
9 Inch
Height
8 Inch
Depth
7 Inch
Details
Item
Stake Whisker Markers,6",Orange
Color
ORANGE
Material
Plastic
Weight
7 Pounds
Features
Easily and Conveniently attached to wood stakes or to 60-penny nails
For Use With
Marking devices for many types of surface applications
Application
Ideal for highway and road construction, grade stakes, hubs, refence points, bench marks, center lines, utility line paths, and more
Description
Stake Whisker Markers,6 In.,Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.