Super Engineering Grade Reflective Barre, Plastic, 4 in Height, 6 in Length, 6 pounds, WHITE

  • Mfr # 17794-10-4000

  • Zoro # G2875982


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Color
WHITE
Material
Plastic
Height
4 in
Weight
6 pounds
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17794-10-4000
Zoro #
G2875982
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
6 in
Width
6 in
Overall Length
50 yards per roll
Overall Depth
6 Inch
Size
4" x 50yd

Details

Item
Super Engineering Grade Reflective Barre
Color
WHITE
Material
Plastic
Weight
6 pounds
Application
To be placed around a barrel
Features
Meet all DOT specs, Super engineering grade
For Use With
Refurbishing old, tired-looking barrels
Type
ASTM2

Description

Super Engineering Grade Reflective Barre

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.