Zoro Homepage

Tarp, Green, Polyethlene

  • Mfr # 14964-39-3060

  • Zoro # G812117177


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Tarp Material
Polyethlene
Tarp Finished Length
60ft
Tarp Finished Width
30ft
Features
Reinforced Hems and Rust Resistant Grommets every 3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14964-39-3060
Zoro #
G812117177
UPC #
764083986681
Country of Origin
China

Dimensions

Tarp Finished Length
60ft
Tarp Finished Width
30ft
Height
3 in

Details

Color
Green
Tarp Material
Polyethlene
Item
Tarp
Features
Reinforced Hems and Rust Resistant Grommets every 3 ft
Includes
1 Tarp
For Use With
Covering or protecting equipment or other things

Description

Heavy Duty Poly Tarp green 30x60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.