Traffic Cone, Plastic, 28 Inch Height, 12 Inch Length, 10 pounds, Orange

  • Mfr # 17722-28-10

  • Zoro # G2876445


product price:  $25.99
/ea

Key Features

Color
Orange
Material
Plastic
Height
28 Inch
Weight
10 pounds
Length
12 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17722-28-10
Zoro #
G2876445
UPC #
-
Country of Origin
United States

Dimensions

Height
28 Inch
Length
12 Inch
Width
12 Inch
Overall Depth
12 Inch

Details

Item
Traffic Cone
Color
Orange
Material
Plastic
Weight
10 pounds
Application
To be used in construction enviroments and other places
Features
Softer base
For Use With
To provide a form of visibility letting people know of a caution

Description

Traffic Cone with 10 lb. Plain Finish,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.