Traffic Cone, Plastic, 28 Inch Height, 12 Inch Length, 7 Pounds, Orange

  • Mfr # 17721-28-7

  • Zoro # G2876402


product price:  $26.79
/ea

Key Features

Color
Orange
Material
Plastic
Height
28 Inch
Weight
7 Pounds
Length
12 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17721-28-7
Zoro #
G2876402
UPC #
-
Country of Origin
United States

Dimensions

Height
28 Inch
Length
12 Inch
Width
12 Inch
Overall Depth
12 Inch

Details

Item
Traffic Cone
Color
Orange
Material
Plastic
Weight
7 Pounds
Application
To be used in construction enviroments and other places
For Use With
To provide a form of visibility letting people know of a caution
Features
Softer base

Description

Traffic Cone with 7 lb. Plain Finish,28 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products