Traffic Cone with 3 lb. Plain Finish, PK2, Plastic, 18 Inch Height, 10 Inch Length, 3 Pounds, Orange

  • Mfr # M17720-18-3

  • Zoro # G2876472


product price:  $31.85
/pk 2, $15.93/ea

Key Features

Material
Plastic
Height
18 Inch
Weight
3 Pounds
Length
10 Inch
Width
10 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M17720-18-3
Zoro #
G2876472
UPC #
-
Country of Origin
United States

Dimensions

Height
18 Inch
Length
10 Inch
Width
10 Inch
Overall Depth
10 Inch

Details

Item
Traffic Cone with 3 lb. Plain Finish,PK2
Color
Orange
Material
Plastic
Weight
3 Pounds
Application
To be used in construction enviroments and other places
Features
Softer base
For Use With
To provide a form of visibility letting people know of a caution

Description

Traffic Cone with 3 lb. Plain Finish,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.