Turbidity Barrier, Type 1, 5 ft. x 50 ft., Vinyl/Polyester, 48 inch Height, 14 Inch Length, 52 pounds

  • Mfr # 3200-6-60

  • Zoro # G2876560


product price:  $490.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Material
Vinyl/Polyester
Height
48 inch
Weight
52 pounds
Length
14 Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3200-6-60
Zoro #
G2876560
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
48 inch
Length
14 Inch
Width
30 pounds
Size
6"
Belt Length
50 ft
Maximum Overall Height
42 in

Details

Item
Turbidity Barrier,Type 1,5 ft. x 50 ft.
Color
Yellow
Material
Vinyl/Polyester
Weight
52 pounds
For Use With
Allowing silt and sediment to settle out before being carried into adjacent or adjoining waterways
Features
#4 brass grommets approximately 12" o.c in edges for laced construction
Application
Provides a restricted flow of silt laden runoff from construction sites

Description

Turbidity Barrier,Type 1,5 ft. x 50 ft., Maximum Overall Height 42 in, Belt Length 50 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products