TWISTED NYLON MASON TWINE GLO LIME, 4PK
- Mfr # 14661-139-1090
- Zoro # G816342223
product price:Â
$
53.75
/pk of 4, $13.44/ea
Key Features
Rope Material
Nylon
Width
3 in
Application
Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
Length (In.)
3 in
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14661-139-1090
- Zoro #
- G816342223
- UPC #
- 764083139384
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length (In.)
- 3 in
- Size
- 18 x 1090'
Details
- Rope Material
- Nylon
- Item
- Nylon Mason Twine,1 lb. Twisted,18 x 1
- Color
- Lime
- Application
- Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
- Rope Application
- Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
- Material
- Mason Twine
- Includes
- 4 Twisted Rolls
Description
NYLON MASON TWINE 18 X 1090' GLO LIME 1LB TWISTED4pk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.