
TWISTED NYLON MASON TWINE GLO LIME, 6PK
Mfr # 14661-139-550
Zoro # G416342302
product price: $42.19
/pk 6, $7.03/eaKey Features
Length (In.)
2 in
Material
Mason Twine
Width
2 in
Size
18 x 550'
Rope Material
Filament Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14661-139-550
Zoro #
G416342302
UPC #
764083139292
Country of Origin
United States
Dimensions
Length (In.)
2 in
Width
2 in
Size
18 x 550'
Details
Material
Mason Twine
Color
Glo Lime
Rope Material
Filament Nylon
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Includes
6 Twisted Rolls
Item
Nylon Mason Twine,1/2 lb. Twisted,18
Application
Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
Description
NYLON MASON TWINE 18 X 550' GLO LIME 1/4LB TWISTED6pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.