TWISTED NYLON MASON TWINE GLO ORANGE, 4PK

  • Mfr # 14661-145-1090

  • Zoro # G516342134


product price: $53.75
/pk 4, $13.44/ea

Key Features

Length (In.)
3 in
Rope Material
Filament Nylon
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Application
Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14661-145-1090
Zoro #
G516342134
UPC #
764083452476
Country of Origin
United States

Dimensions

Length (In.)
3 in
Width
3 in
Size
18 x 1090'

Details

Rope Material
Filament Nylon
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Application
Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
Item
Nylon Mason Twine,1 lb. Twisted,18 x 1
Includes
4 Twisted Rolls
Color
Glo Orange
Material
Mason Twine

Description

NYLON MASON TWINE 18 X 1090' GLO ORANGE 1LB TWISTED4pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.