
TWISTED NYLON MASON TWINE GLO ORANGE, 6PK
Mfr # 14661-145-550
Zoro # G016342177
product price: $42.19
/pk 6, $7.03/eaKey Features
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Length (In.)
2 in
Application
Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
Size
18 x 550'
Rope Material
Filament Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14661-145-550
Zoro #
G016342177
UPC #
764083451684
Country of Origin
United States
Dimensions
Length (In.)
2 in
Size
18 x 550'
Width
2 in
Details
Color
Glo Orange
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Application
Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
Item
Nylon Mason Twine,1/2 lb. Twisted,18
Rope Material
Filament Nylon
Includes
6 Twisted Rolls
Material
Mason Twine
Description
NYLON MASON TWINE 18 X 550' GLO ORANGE 1/4LB TWISTED6pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.