TWISTED NYLON MASON TWINE GLO PINK, 4PK

  • Mfr # 14661-175-1090

  • Zoro # G016342153


product price: $53.75
/pk 4, $13.44/ea

Key Features

Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Rope Material
Filament Nylon
Material
Mason Twine
Application
Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
Size
18 x 1090'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14661-175-1090
Zoro #
G016342153
UPC #
764083752200
Country of Origin
United States

Dimensions

Size
18 x 1090'
Width
3 in
Length (In.)
3 in

Details

Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Rope Material
Filament Nylon
Color
Glo Pink
Material
Mason Twine
Application
Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
Item
Nylon Mason Twine,1 lb. Twisted,18 x 1
Includes
4 Twisted Rolls

Description

NYLON MASON TWINE 18 X 1090' GLO PINK 1LB TWISTED4pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.