TWISTED NYLON MASON TWINE GLO PINK, 6PK

  • Mfr # 14661-175-550

  • Zoro # G616342133


product price:  $42.19
/pk 6, $7.03/ea

Key Features

Includes
6 Twisted Rolls
Rope Material
Filament Nylon
Application
Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
Width
2 in
Size
18 x 550'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14661-175-550
Zoro #
G616342133
UPC #
764083751418
Country of Origin
United States

Dimensions

Width
2 in
Size
18 x 550'
Length (In.)
2 in

Details

Includes
6 Twisted Rolls
Rope Material
Filament Nylon
Application
Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
Item
Nylon Mason Twine,1/2 lb. Twisted,18
Color
Glo Pink
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Material
Mason Twine

Description

NYLON MASON TWINE 18 X 550' GLO PINK 1/4LB TWISTED6pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.