TWISTED NYLON MASON TWINE GREEN, 4PK

  • Mfr # 14661-39-1090

  • Zoro # G916342154


product price: $53.75
/pk 4, $13.44/ea

Key Features

Rope Material
Filament Nylon
Application
Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
Width
3 in
Material
Mason Twine
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14661-39-1090
Zoro #
G916342154
UPC #
764083039318
Country of Origin
United States

Dimensions

Width
3 in
Length (In.)
3 in
Size
18 x 1090'

Details

Rope Material
Filament Nylon
Application
Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
Material
Mason Twine
Item
Nylon Mason Twine,1 lb. Twisted,18 x 1
Color
Green
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Includes
4 Twisted Rolls

Description

NYLON MASON TWINE 18 X 1090' GREEN 1LB TWISTED4pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.