Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TWISTED NYLON MASON TWINE WHITE, 4PK

  • Mfr # 14661-10-1090

  • Zoro # G216342229


product price: $53.75
/pk 4, $13.44/ea

Key Features

Includes
4 Twisted Rolls
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Application
Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
Rope Material
Filament Nylon
Size
18 x 1090'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14661-10-1090
Zoro #
G216342229
UPC #
764083101800
Country of Origin
United States

Dimensions

Size
18 x 1090'
Width
3 in
Length (In.)
3 in

Details

Includes
4 Twisted Rolls
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Application
Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
Rope Material
Filament Nylon
Item
Nylon Mason Twine,1/4 lb. Twisted,18
Color
White
Material
Mason Twine

Description

NYLON MASON TWINE 18 X 1090' WHITE 1LB TWISTED4pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.