
TWISTED NYLON MASON TWINE WHITE, 6PK
Mfr # 14661-10-550
Zoro # G116342305
product price: $42.19
/pk 6, $7.03/eaKey Features
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Application
Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
Length (In.)
2 in
Rope Material
Filament Nylon
Material
Mason Twine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14661-10-550
Zoro #
G116342305
UPC #
764083101084
Country of Origin
United States
Dimensions
Length (In.)
2 in
Width
2 in
Size
18 x 550'
Details
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Application
Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
Rope Material
Filament Nylon
Color
White
Material
Mason Twine
Item
Nylon Mason Twine,1/2 lb. Twisted,18
Includes
6 Twisted Rolls
Description
NYLON MASON TWINE 18 X 550' WHITE 1/4LB TWISTED6pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.