TWISTED NYLON MASON TWINE YELLOW, 4PK

  • Mfr # 14661-138-1090

  • Zoro # G816342292


product price:  $53.75
/pk 4, $13.44/ea

Key Features

Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Rope Material
Filament Nylon
Length (In.)
3 in
Includes
4 Twisted Rolls
Size
18 x 1090'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14661-138-1090
Zoro #
G816342292
UPC #
764083138318
Country of Origin
United States

Dimensions

Length (In.)
3 in
Size
18 x 1090'
Width
3 in

Details

Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Rope Material
Filament Nylon
Includes
4 Twisted Rolls
Item
Nylon Mason Twine,1 lb. Twisted,18 x 1
Material
Mason Twine
Application
Used in construction, boating, farming, and general utility applications to make straight lines and level surfaces
Color
Glo Yellow

Description

NYLON MASON TWINE 18 X 1090' YELLOW 1LB TWISTED4pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.