Zoro Homepage

Vinyl Open Mesh Flag orange, 10PK

  • Mfr # 14975-24-18

  • Zoro # G116342169


product price: $82.15
/pk 10, $8.22/ea
Free Shipping & Returns

Key Features

Width
1 in
Material
Vinyl coated nylon
Includes
10 Flags
Color
Orange
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14975-24-18
Zoro #
G116342169
UPC #
764083975487
Country of Origin
United States

Dimensions

Width
1 in
Height
24 in
Length
1 in

Details

Material
Vinyl coated nylon
Item
Heavy-Duty Mesh Safety Traffic Warning F
Includes
10 Flags
Color
Orange
For Use With
Enhance visibility and communicate important safety information in various situations
Features
Includes a black binding which offers excellent contrast for better visibility as well as additional fraying protection

Description

18'' X 18'' X 24'' VINYL OPEN MESH FLAG ORANGE10pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.