
Vinyl Open Mesh Flag orange, 10PK
Mfr # 14975-27-18
Zoro # G916342215
product price: $85.69
/pk 10, $8.57/ea
Free Shipping & Returns
Key Features
Features
Includes a black binding which offers excellent contrast for better visibility as well as additional fraying protection
Includes
10 Flags
For Use With
Enhance visibility and communicate important safety information in various situations
Material
Vinyl coated nylon
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14975-27-18
Zoro #
G916342215
UPC #
764083975784
Country of Origin
United States
Dimensions
Width
1 in
Height
27 in
Length
1 in
Details
Features
Includes a black binding which offers excellent contrast for better visibility as well as additional fraying protection
Includes
10 Flags
For Use With
Enhance visibility and communicate important safety information in various situations
Item
Heavy-Duty Mesh Safety Traffic Warning F
Material
Vinyl coated nylon
Color
Orange
Description
18'' X 18'' X 27'' VINYL OPEN MESH FLAG ORANGE10pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.