Vinyl Reinforced LIME Safety Flags, 10PK

  • Mfr # 14994-139-1827

  • Zoro # G216342168


product price:  $69.85
/pk 10, $6.98/ea

Key Features

For Use With
Enhances visibility and communicates important safety information in various situations, including roadside construction signage and traffic direction
Features
Standard or OPEN mesh
Includes
10 Flags
Width
1 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14994-139-1827
Zoro #
G216342168
UPC #
764083943929
Country of Origin
United States

Dimensions

Width
1 in
Height
27 in
Length
1 in

Details

For Use With
Enhances visibility and communicates important safety information in various situations, including roadside construction signage and traffic direction
Features
Standard or OPEN mesh
Includes
10 Flags
Item
Lime Vinyl Highway Safety Flags,18
Material
Vinyl coated nylon
Color
Lime

Description

Vinyl Highway Lime Safety Flags, Reinforced 3-ply, 18 in. x18 in. x 27 in. staffpack of 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.