Zoro Homepage

Wall Ties 26ga, 500PK

  • Mfr # 7100-0-26

  • Zoro # G516346989


product price: $76.75
/pk 500, $0.15/ea
Free Shipping & Returns

Key Features

Use With
Anchoring masonry to masonry
Width
7 in
Includes
500 pack Wall Ties
Color
Grey
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100-0-26
Zoro #
G516346989
UPC #
764083710019
Country of Origin
United States

Dimensions

Width
7 in
Height
2.5 in

Details

Use With
Anchoring masonry to masonry
Item
Wall Ties,500,7/8x6-3/8,26 ga.
Includes
500 pack Wall Ties
Color
Grey

Description

Wall Ties 26gauge 7/8in X 6 3/8 in 500/pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.