
Work Boot Over the Sock White Size 12, 2PK
Mfr # M14504-2-12
Zoro # G916342222
product price: $75.79
/pk 2, $37.90/ea
Free Shipping & Returns
Key Features
Height
16 in
Color
White
Toe Type
Steel
Style Number
M14504-2pk
Footwear Application
Work Environment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M14504-2-12
Zoro #
G916342222
UPC #
764083999452
Country of Origin
China
Dimensions
Height
16 in
Size
12
Details
Color
White
Toe Type
Steel
Style Number
M14504-2pk
Item
PVC Work Boot Over The Sock,16,Wht
Footwear Application
Work Environment
Waterproof
Yes
Upper Material
PVC
Description
16 in. PVC Work Boot Over The Sock, WHITE Steel Toe, Size 12 2/pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.