Shop MVP PACKAGING

Chipboard Pads, 4" x 6", 0.020" thick, PK25

  • Mfr # CB04062025

  • Zoro # G222376836


product price:  $13.35
/pk 25, $0.53/ea

Key Features

Color
Brown
Width
6 in
Length
4 in
Material
Chipboard
Thickness
0.020 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB04062025
Zoro #
G222376836
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
4 in
Thickness
0.020 in
Height
0.5 in
Paper Thickness
20pt

Details

Item
Paperboard Pads
Color
Brown
Material
Chipboard
Post-Consumer Recyclability
100%
For Use With
Packaging & Crafts

Description

Chipboard pads are the ideal solution for packaging, crafting, backing, and more. Made from recycled materials, they offer a smart, eco-conscious choice for a wide range of uses. They serve perfectly as book board, binder’s board, backer board, paper board, chipboard pads, and more. These thin yet sturdy sheets are also a reliable option for moving or shipping important documents, photos, or artwork you don’t want to bend. Proudly made and sourced in the USA, they add an extra layer of protection to your valuable prints and projects. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.