
Shop MVP PACKAGING
See all product information
Chipboard Pads (White/Brown), 13" x 6", 0.020" thick, PK50
Mfr # CRB13062050
Zoro # G122376592
product price:Â $13.35
/pk 50, $0.27/eaKey Features
Color
Brown, White
Width
6 in
Length
13 in
Secondary Color
Brown
For Use With
Packaging & Crafts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CRB13062050
Zoro #
G122376592
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Length
13 in
Height
1 in
Thickness
0.020 in
Paper Thickness
20pt
Details
Item
Paperboard Pads
Color
Brown, White
Secondary Color
Brown
For Use With
Packaging & Crafts
Post-Consumer Recyclability
100%
Material
Coated Chipboard
Primary Color
White
Description
Coated Chipboard, offers a smooth, printable surface with recycled strength-perfect for packaging, displays, and crafts. Eco-friendly, rigid, and cost-effective for professional, retail, or creative use. Great for use in legal documents or gift bags as well. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe. White on one side, Brown on the other. Proudly made and sourced in the USA.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.