Shop MVP PACKAGING

Chipboard Pads (White/Brown), 14.5" x 9", 0.020" thick, PK1000

  • Mfr # CRB1509201000

  • Zoro # G422376261


product price:  $183.99
/pk 1000, $0.18/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Color
White/Brown
Width
9 in
Length
14.5 in
For Use With
Packaging & Crafts
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRB1509201000
Zoro #
G422376261
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Length
14.5 in
Height
20 in
Paper Thickness
20pt
Thickness
0.020 in

Details

Item
Paperboard Pads
Color
White/Brown
For Use With
Packaging & Crafts
Post-Consumer Recyclability
100%
Secondary Color
Brown
Primary Color
White
Material
Coated Chipboard

Description

Coated Chipboard, offers a smooth, printable surface with recycled strength-perfect for packaging, displays, and crafts. Eco-friendly, rigid, and cost-effective for professional, retail, or creative use. Great for use in legal documents or gift bags as well. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe. White on one side, Brown on the other. Proudly made and sourced in the USA.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.