Shop MVP PACKAGING
See all product information
Create Account
Chipboard Pads (White/Brown), 8" x 4.75", 0.016" thick, PK500
Mfr # CRB080516500
Zoro # G222376829
product price:Â $21.55
/pk 500, $0.04/eaKey Features
Color
White, Brown
Secondary Color
Brown
For Use With
Packaging & Crafts
Thickness
0.016 in
Primary Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRB080516500
- Zoro #
- G222376829
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.016 in
- Height
- 8 in
- Sheet Width
- 4 3/4 in
- Sheet Length
- 8 in
Details
- Item
- Chipboard Pads
- Color
- White, Brown
- Secondary Color
- Brown
- For Use With
- Packaging & Crafts
- Primary Color
- White
- Material
- Coated Chipboard
- Recycling Information
- 100%
- Packing Paper Form
- Sheets
- Packing Paper Type
- Chipboard Pads
- Sheets per Bundle
- 500
Description
Coated Chipboard, offers a smooth, printable surface with recycled strength-perfect for packaging, displays, and crafts. Eco-friendly, rigid, and cost-effective for professional, retail, or creative use. Great for use in legal documents or gift bags as well. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe. White on one side, Brown on the other. Proudly made and sourced in the USA.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.