Shop TAPE LOGIC
See all product information
No 350 Industrial Tape, 3.5 Mil, 2" x 55 yds., Clear, PK36
Mfr # T901350
Zoro # G4931425
product price:Â $102.99
/pk 36, $2.86/ea
Free Shipping & Returns
Key Features
Tape Thickness
3.5 mil
Features
Adhesive
Material
Acrylic
Length
55 yd
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T901350
Zoro #
G4931425
UPC #
848109013916
Country of Origin
Multiple
Dimensions
Tape Thickness
3.5 mil
Length
55 yd
Width
2 in
Details
Item
Packing Tape
Features
Adhesive
Material
Acrylic
Tape Color
Clear
Series
350
Tape Adhesive
Acrylic
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
Not Rated
Message
No Message
Tape Paper Weight
Not Rated
Description
Acrylic Tape,3.5mil 2x55 yd.,Clear,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.