
Paperboard Pads, 20in x 30in, 0.040in thick, 25PK
Mfr # CB20304025
Zoro # G422377015
product price: $48.39
/pk 25, $1.94/eaKey Features
Post-Consumer Recyclability
100%
Paper Thickness
40pt
Color
Brown
Height
1 in
For Use With
Packaging & Crafts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB20304025
Zoro #
G422377015
UPC #
-
Country of Origin
United States
Dimensions
Paper Thickness
40pt
Height
1 in
Length
20 in
Width
30 in
Thickness
0.040 in
Details
Post-Consumer Recyclability
100%
Color
Brown
Item
Paperboard Pads
For Use With
Packaging & Crafts
Material
Recycled Paperboard
Description
Paperboard pads are the ideal solution for packaging, crafting, backing, and more. Made from recycled materials, they offer a smart, eco-conscious choice for a wide range of uses. They serve perfectly as book board, binder’s board, backer board, paper board, chipboard pads, and more. These thin yet sturdy sheets are also a reliable option for moving or shipping important documents, photos, or artwork you don’t want to bend. They add an extra layer of protection to your valuable prints and projects. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.