Shop THE PACKAGING WHOLESALERS
See all product information
Create Account
Newsprint Paper Sheets, 30 lbs., 24"W x 36"L, 800/Pack
Mfr # PNP2430
Zoro # G204948921
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Packing Paper Type
Newsprint Sheets
Bundle Weight
50 lb
Sheet Length
36 in
Basis Weight
30 lb
Sheets per Bundle
800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PNP2430
- Zoro #
- G204948921
- UPC #
- 700814251789
- Country of Origin
- United States
Dimensions
- Sheet Length
- 36 in
- Sheet Width
- 24 in
Details
- Packing Paper Type
- Newsprint Sheets
- Bundle Weight
- 50 lb
- Item
- Newsprint Sheets
- Basis Weight
- 30 lb
- Sheets per Bundle
- 800
- Packing Paper Form
- Sheets
Description
These paper sheets are an economical void-fill. These unprinted newsprint sheets are made from 100% recycled paper. These all-purpose void-fill sheets are conveniently pre-cut. They have a 30# basis weight. These sheets weigh 50 lbs per bundle.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.