Paperboard Pads (White/Brown), 8in x 4.75in, 0.030in thick, 100PK

  • Mfr # CRB080530100

  • Zoro # G622376832


product price:  $13.35
/pk 100, $0.13/ea

Key Features

Secondary Color
Brown
Thickness
0.030 in
For Use With
Packaging & Crafts
Post-Consumer Recyclability
100%
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRB080530100
Zoro #
G622376832
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.030 in
Height
3 in
Paper Thickness
30pt
Length
8 in
Width
4.75 in

Details

Item
Paperboard Pads
Secondary Color
Brown
For Use With
Packaging & Crafts
Post-Consumer Recyclability
100%
Material
Recycled Paperboard
Color
White/Brown
Primary Color
White

Description

Coated Recycled Board (CRB), offers a smooth, printable surface with recycled strength-perfect for packaging, displays, and crafts. Eco-friendly, rigid, and cost-effective for professional, retail, or creative use. Great for use in legal documents or gift bags as well. Whether you’re stacking, storing, or shipping, you can count on chipboard to keep your items safe. White on one side, Brown on the other.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.