This item is Discontinued.

My Medic Myfak Standard First Aid Kit, Black Nylon Bag MM-KIT-U-MED-BLK-STN-V2

First Aid Kit, Black Nylon Bag (Discontinued)

  • Mfr # MM-KIT-U-MED-BLK-STN-V2
  • Zoro # G313338507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM-KIT-U-MED-BLK-STN-V2
Zoro #
G313338507
UPC #
-
Country of Origin
China

Description

Comprehensive first aid kit contains 100+ medical supplies and trauma equipment in a portable bag that can be used for hikes, backpacking adventures, and everyday emergencies For bleeding emergencies, the gauze module contains two 3 x 4 inch nonadherent pads, three 2 x 2-inch nonadherent pads, two 2 x 2-inch gauze pads, two 4 x 4 inch gauze pads, 2-inch gauze roll, 3 inch gauze roll; 2 SuperSkin bandage packs, which contain 12 bandages For burn injuries, the module contains four burn gel packets and a burn shield. Medication module includes items needed for headaches, pain relief, itch relief, and more. Sport and Outdoor supplies include an emergency thermal blanket, and three SuperSkin blister strips. Topical supplies contain saline wash, four antiseptic wipes, four hand sanitizer, iodine prep pads, three antibiotic ointment, two lip balm packets, two sunscreen packets, two sting relief wipes, white petrolatum, two hydrocortisone packets, two oral pain relief packets, ammonia towelette, and friction frosting. Survival supplies include a CPR shield, two KoKos hydration packets, and two water purification tablets Sprain and fracture module includes cold pack, finger splint, 1 x 15 inch Sensi-wrap Medical tools module contains two disposable gloves, surgical tape roll, EMT trauma shears, secure strips, tube of liquid skin, penlight, tweezers, thermometer, sheaths and a whistle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.