
SuperSkin Large Bandage, 10PK (Discontinued)
- Mfr # MM-SPL-MD-PK-AC-2X4-SSB-10PK
- Zoro # G710879955
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MM-SPL-MD-PK-AC-2X4-SSB-10PK
Zoro #
G710879955
UPC #
850013903726
Country of Origin
United States
Dimensions
Length
6 in
Width
8.8 in
Depth
2.5 in
Details
Item
First Aid Kit
Color
Red
Number of Pieces
40
Description
- •A compact and portable First Aid solution to treat minor cuts or scrapes. The best bandages you’ll ever use!
- •Use as a grab-and-go kit, or use as a supplemental module to boost your first aid kit or bug-out bag!
- •10 Pack of individual use Med Packs that contain a 1x3 bandage, gauze, antiseptic towelette and triple antibiotic ointment
- •4-Way stretch technology for ultimate comfort and flexibility
- •5x stronger adhesive than the typical bandage
- •Aloe-infused pad to promote optimal healing
- •Latex-free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.