Shop MY-T-TUFF
See all product information
Create Account
My-T-Sport Men's No Show Socks with Ankle Flare - White, 4PK
- Mfr # MTS166 NST WT
- Zoro # G822969803
product price:Â
$
11.35
/pk of 4, $2.84/ea
Key Features
Gender
Mens
Size
10-13/Large
Material
94% Polyester, 4% Nylon, 2% Spandex
Fits Shoe Size
6-12 M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTS166 NST WT
- Zoro #
- G822969803
- UPC #
- 733524666567
- Country of Origin
- China
Dimensions
- Size
- 10-13/Large
- Fits Shoe Size
- 6-12 M
Details
- Item
- Socks
- Gender
- Mens
- Material
- 94% Polyester, 4% Nylon, 2% Spandex
Description
Designed for athletics, these My-T-Sport No Show Socks are also a great option for comfortable daily wear. That's thanks to the built-in arch support ribs, breathable mesh top, and cushioned sole. These also feature a flared ankle to help prevent irritation and chafing. Plus, the lighter weight polyester material wicks moisture to keep your feet cool & dry, all day long. Sold in a 4 pair pack for excellent value. My-T-Sport Socks are Designed Locally & Produced Globally (in China) to our exacting standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.