My-T-Sport Men's No Show Socks with Cushioned Tab - White, 4PK
- Mfr # MTS168 LC WT
- Zoro # G922969802
product price:Â
$
11.35
/pk of 4, $2.84/ea
Key Features
Gender
Men's
Size
10-13/Large
Material
96% Polyester, 3% Nylon, 1% Spandex
Fits Shoe Size
6-12 M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTS168 LC WT
- Zoro #
- G922969802
- UPC #
- 733524666581
- Country of Origin
- China
Dimensions
- Size
- 10-13/Large
- Fits Shoe Size
- 6-12 M
Details
- Item
- Socks
- Gender
- Men's
- Material
- 96% Polyester, 3% Nylon, 1% Spandex
Description
Designed for high impact athletics, these My-T-Sport No Show Socks are also a great option for comfortable daily wear. That's thanks to the built-in arch support ribs, breathable mesh top, and fully cushioned sole, heel, & toe. These also feature an extra cushioned ankle tab to help prevent irritation and chafing. Plus, the polyester material wicks moisture to keep your feet cool & dry, all day long. Sold in a 4 pair pack for excellent value. My-T-Sport Socks are Designed Locally & Produced Globally (in China) to our exacting standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.