This item is Discontinued.

No Product Image Available

STYLEPOWER Battery WaterColor, SPU22M04 (Discontinued)

  • Mfr # SPU22M04
  • Zoro # G5444976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPU22M04
Zoro #
G5444976
UPC #
847843004068
Country of Origin
Unknown

Description

The myCharge STYLEPOWER - Water Color is a Rechargeable 2200mAh battery with Smart-sense, which ensures complete device compatibility. It also has Max-power, which is maximum power transfer from powerbank (charger) to device. It is a High-denisty battery: the smallest and lightest powerbank and is Safe-Cell, which means it provides the highest level of battery safety. 1) Up to 1x Extra Battery, 2) USB port delivers 1.0A output, 3) 1.0A input. 4) Integrated USB cable for easy recharging.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.