NT944 17 x 17 x 59 in. Natalia Floor Lamp; Nickel & White
- Mfr # NT944
- Zoro # G703909409
product price:Â
$
211.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NT944
- Zoro #
- G703909409
- UPC #
- 810024130382
- Country of Origin
- Unknown
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Specifications- Color: Nickel & White
- Material: Metal, Crystal, Fabric
- Lamp Shade Shape: Taper
- Dimension: 17" L x 17" W x 59" H
- Weight: 13 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.