Shop WESTINGHOUSE
See all product information
Create Account
Fixture Ceiling LED Flush-Mount 15W Bowl 11In White White Acrylic Shade
- Mfr # 6401100
- Zoro # G408659531
product price:Â
$
67.65
/ea
Key Features
Length
11.42
Width
4.53 in
Lamp Type
Intergrated LED
Voltage
120V
Height
11.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6401100
- Zoro #
- G408659531
- UPC #
- 24034640117
- Country of Origin
- China
Dimensions
- Length
- 11.42
- Width
- 4.53 in
- Height
- 11.42
- Diameter
- 11"
Details
- Lamp Type
- Intergrated LED
- Voltage
- 120V
- Lumens
- 1500
- Watts
- 15
- Dimmable
- No
- Finish
- White
- Includes
- Bulb Included
- Lamp Included
- Yes
- Color
- White
- Description/Special Features
- Color Temperature
- 3000 K
- Housing Material
- Steel/Acrylic
- Damp/Wet Rating
- None
Description
This Westinghouse 11-Inch LED Indoor Flush Mount Ceiling Fixture offers a minimalist utilitarian look while providing generous light. This fixture features integrated LED technology with a brightness of 1500 lumens, consumes only 15 watts, 80% less energy than an incandescent 75-watt incandescent bulb. The fixture features a white acrylic shade that is compatible with any decor. This indoor fixture is ideal for hallways, laundry rooms, and walk-in closets, and other indoor areas. It measures 3-1/2 inches high by 11 inches in diameter. The fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 64011.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.