This item is Discontinued.

Mycolio Disinfectant Wipe, Bag, Sheet 6" x 7 61191

Disinfectant Wipe, Bag, Sheet 6" x 7 (Discontinued)

  • Mfr # 61191
  • Zoro # G100411284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61191
Zoro #
G100411284
UPC #
060705611918
Country of Origin
Canada

Dimensions

Sheet Size
6" x 7"
Cleaner Container Size
160 ct.
Container Size
160 ct

Details

Item
Disinfectant Wipe
Cleaner Chemical Product Grouping
Disinfecting and Sanitizing Wipes
Cleaner Container Type
Bag
Primary Chemical
Alcohol
Wet Contact Time
1 to 5 min
Cleaner Form
Wipes
Cleaning Wipe - Item
Disinfecting Cleaning Wipes
Container Type
Bag
Effective to Remove
AdenoVirus Type 2 (Causative Agent of Upper Respiratory Infections), Avian Influenza A, Bovine Viral Diarrhea Virus (BVDV), Brevibacterium Ammoniagenes, Canine AdenoVirus (Causative Agent of Infectious Canine Hepatitis), Canine CoronaVirus (Causative Agent of Canine CoronaVirus Disease Canine Gastroenteritis), Canine ParainFluenza Virus (Causative Agent of Viral Kennel Cough), Canine ParvoVirus (CPV), Enterobacter Aerogenes, Escherichia Coli, Feline CaliciVirus (FCV), Feline CoronaVirus (Causative Agent of Feline Infectious Peritonitis), Feline Panleukopenia (Feline ParvoVirus), Feline PicornaVirus and Porcine ParvoVirus, Feline Rhinotracheitis (Causative Agent of Feline Herpes Virus Infection), Hepatitis B Virus (HBV), Hepatitis C Virus (HCV), Herpes Simplex Type 1 (Causative Agent of Fever Blisters), Human CoronaVirus (ATCC VR-740 Strain 229E), Human Immunodeficiency Virus Type I (HIV-1), Influenza A2/Japan (Representative of the Common Flu Virus), Klebsiella Pneumoniae, Listeria Monocytogenes, Methicillin Resistant Staphylococcus Aureus (MRSA), NoroVirus (Norwalk Virus), Porcine Respiratory and Reproductive Syndrome Virus (PRRSV) (Strain NVSL), Pseudomonas Aeruginosa PRD 10, Salmonella (Choleraesuis) Enterica, Salmonella (Schottmuelleri) Enterica, SARS Associated CoronaVirus, Staphylococcus Aureus, Staphylococcus Aureus (VISA), Streptococcus Faecalis, Streptococcus Pyogenes (Clinical-Flesh Eating Strain BIRD M3), Streptococcus Salivarius, Trichophyton Mentagrophytes (Athletes Foot Fungus), Vaccinia Virus (Representative of the Pox Virus Group), Vancomycin Intermediate Resistant

Description

Disinfecting and Sanitizing Wipes, Disinfectant Wipe, Primary Chemical Alcohol, Wet Contact Time 1 to 5 min, Bag, Container Size 160 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 6 in x 7 in, Product Series No Series

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.