Shop MYERS
See all product information
Create Account
Conduit Hubs
- Mfr # STA-9
- Zoro # G522984595
product price:Â
$
56.15
/ea
Key Features
Trade Size
3-1/2 in
Standards
UL 514B, CUL, CSA C22.2
Type
Male Threaded, Tapered Female Threaded
Application
IMC/Rigid Conduit
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STA-9
- Zoro #
- G522984595
- UPC #
- 784731100238
- Country of Origin
- Mexico
- Standards
- UL 514B, CUL, CSA C22.2
- Type
- Male Threaded, Tapered Female Threaded
- Application
- IMC/Rigid Conduit
- Material
- Aluminum
Dimensions
- Trade Size
- 3-1/2 in
- Size
- 4.98" L x 2.52" W x 4.98" H
Description
3-1/2", Aluminum, Dust/Water Tight, Vibrationproof, Chemical Resistance, Insulated Throat, Locknut Grounding Screw, Male Threaded, Tapered Female Threaded, IMC/Rigid Conduit Hub
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.