Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Myers Open Eye Ndl, 3/4 In, 6-1/2 In, Bl/Sil 15142

Open Eye Ndl, 3/4 In, 6-1/2 In, Bl/Sil (Discontinued)

  • Mfr # 15142
  • Zoro # G2342173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15142
Zoro #
G2342173
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6 1/2 in
Length
3/4 in

Details

Used For
Tires/Wheel
Material
Steel/Plastic
Item
Open Eye Needle
Color
Blue/Silver

Description

Open Eye Needle, Material Steel/Plastic, Color Blue/Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.