Shop MYERS

SewerEjectorPumpSystem, 2/5hp, 115VAC

  • Mfr # SR1830-23-2-01
  • Zoro # G216576242

product price: 
$
551.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Tether Float
Pump Motor Housing Material
Cast Iron
Discharge Diameter
2 in
Application
Waste Removal
Switch Electrical Connection
Piggyback
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SR1830-23-2-01
Zoro #
G216576242
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
2 in
For Vent Pipe Diameter
2 in, 3 in
Basin Height
30 in
Basin Diameter
18 in
Cord Length
20 ft
Solids Diameter - Maximum
2 in
Inlet Diameter
4 in
Basin Length
18 in

Details

Switch Actuation
Tether Float
Pump Motor Housing Material
Cast Iron
Application
Waste Removal
Switch Electrical Connection
Piggyback
Feet of Head - Maximum
19 ft
Discharge Gender
Female
Impeller Design
Open
Flow Rate @ 10 ft of Head
60 gpm
Discharge Location
Top
Inlet Standard
Flanged
Phase
Single
Basin Material
Plastic
Power Source
Corded Electric
For Media Type
Sewage Water
Installation
Submersible
Item
Sewer Ejector Pump System
Includes Alarm
No Alarm Included
Basin Capacity
30 gal
Horsepower
2/5 hp
Rated Voltage
115V AC
Discharge Standard
NPT
Pump Volute Material
Cast Iron
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Sewer Ejector Pump System, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Basin Material Plastic, Cord Length 20 ft, Basin Capacity 30 gal, Basin Height 30 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.