Shop MYERS

SewerEjectorPumpSystem, 2/5hp, 115VAC

  • Mfr # SB24SRM-01
  • Zoro # G016576336

product price: 
$
680.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Tether Float
Pump Motor Housing Material
Cast Iron
For Vent Pipe Diameter
2 in
Phase
Single
For Media Type
Sewage Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB24SRM-01
Zoro #
G016576336
UPC #
-
Country of Origin
United States

Dimensions

For Vent Pipe Diameter
2 in
Inlet Diameter
4 in
Basin Height
24 in
Discharge Diameter
2 in
Basin Length
24 in
Basin Diameter
24 in
Cord Length
20 ft
Solids Diameter - Maximum
2 in

Details

Switch Actuation
Tether Float
Pump Motor Housing Material
Cast Iron
Phase
Single
For Media Type
Sewage Water
Discharge Gender
Female
Rated Voltage
115V AC
Pump Volute Material
Cast Iron
Impeller Design
Open
Includes Alarm
No Alarm Included
Flow Rate @ 10 ft of Head
60 gpm
Horsepower
2/5 hp
Installation
Submersible
Power Source
Corded Electric
Discharge Location
Top
Switch Electrical Connection
Piggyback
Discharge Standard
NPT
Application
Waste Removal
Feet of Head - Maximum
19 ft
Item
Sewer Ejector Pump System
Basin Capacity
38.5 gal
Basin Material
Plastic
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Sewer Ejector Pump System, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Basin Material Plastic, Cord Length 20 ft, Basin Capacity 38.5 gal, Basin Height 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.