This item is Discontinued.

Myers Wheel Wt, AW, Ctd, 1.50 oz, Zinc, PK25 AW150Z

Wheel Wt, AW, Ctd, 1.50 oz, Zinc, PK25 (Discontinued)

  • Mfr # AW150Z
  • Zoro # G0990412
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AW150Z
Zoro #
G0990412
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2.25

Details

Item
Clip-On Wheel Weight
Material
Zinc
Weight
1.5 oz
Type
AW Type, Coated
Number of Pieces
25 Per Box
For Use On
Passenger Car
Special Features
Clip-on

Description

Clip-On Wheel Weight, Material Zinc, Weight 1.5 oz, Number of Pieces 25 Per Box, Special Features Clip-on, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.